

€16.02/ pieceexcl. VAT
€19.38incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | L-050 |
Pitch length | 876.3 mm |
Pitch length | 34.5 in |
Width | 12.7 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |