

€21.72/ pieceexcl. VAT
€26.28incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | L-075 |
Pitch length | 819.15 mm |
Pitch length | 32.25 in |
Width | 19.05 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |