

€5.23/ pieceexcl. VAT
€6.33incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | XL-025 |
Pitch length | 609.6 mm |
Pitch length | 24 in |
Width | 6.35 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |