

€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | XL-037 |
Pitch length | 584.2 mm |
Pitch length | 23 in |
Width | 9.525 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |