

€16.51/ pieceexcl. VAT
€19.98incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | L-075 |
Pitch length | 571.5 mm |
Pitch length | 22.5 in |
Width | 19.05 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Profile shape | Trapezoid |
Number of teeth | 60 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 3.6 mm |
Tooth Height | 1.91 mm |
€19.04/ pieceexcl. VAT
€23.04incl. VAT
56 In stock - Estimated delivery date 09/11/2026