

€4.38/ pieceexcl. VAT
€5.30incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | MXL-025 |
Pitch length | 503.94 mm |
Pitch length | 19.84 in |
Width | 6.35 mm |
Pitch | 2.032 mm |
Pitch | 0.08 in |
Profile shape | Trapezoid |
Number of teeth | 248 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 1.14 mm |
Tooth Height | 0.51 mm |
€8.42/ pieceexcl. VAT
€10.19incl. VAT
Sold per: 76Min. order: 76
Estimated delivery date - 07/01/2027