

€4.84/ pieceexcl. VAT
€5.86incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | XL-025 |
Pitch length | 477.52 mm |
Pitch length | 18.8 in |
Width | 6.35 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Profile shape | Trapezoid |
Number of teeth | 94 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 2.3 mm |
Tooth Height | 1.27 mm |
€4.85/ pieceexcl. VAT
€5.87incl. VAT
Sold per: 75Min. order: 75
Estimated delivery date - 07/01/2027