

€18.69/ pieceexcl. VAT
€22.61incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | L-100 |
Pitch length | 476.25 mm |
Pitch length | 18.75 in |
Width | 25.4 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |