

€14.81/ pieceexcl. VAT
€17.92incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | L-075 |
Pitch length | 476.25 mm |
Pitch length | 18.75 in |
Width | 19.05 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Profile shape | Trapezoid |
Number of teeth | 50 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 3.6 mm |
Tooth Height | 1.91 mm |
€17.53/ pieceexcl. VAT
€21.21incl. VAT
9999999999 In stock - Estimated delivery date 09/11/2026