

€5.60/ pieceexcl. VAT
€6.78incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | XL-037 |
Pitch length | 381 mm |
Pitch length | 15 in |
Width | 9.525 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |