

€4.38/ pieceexcl. VAT
€5.30incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | XL-031 |
Pitch length | 304.8 mm |
Pitch length | 12 in |
Width | 7.94 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |