

€648.80/ pieceexcl. VAT
€785.05incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | STD |
Type | S14M-040 |
Pitch length | 5012 mm |
Width | 40 mm |
Pitch | 14 mm |
Number of teeth | 358 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Profile height | 9.5 mm |
Tooth Height | 5.6 mm |