OPTIBELT

OPTIBELT Timing Belt OMEGA HP 960-8MHP-50

  • ERIKS:23201325
  • Manufacturer:4014486189872
Image 1
Save to list

€96.33/ pieceexcl. VAT

€116.56incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega HP
Type
8MHP-050
Pitch length
960 mm
Width
50 mm
Pitch
8 mm