OPTIBELT

OPTIBELT Timing Belt OMEGA HP 2450-14MHP-55

  • ERIKS:23201347
  • Manufacturer:4014486191820
Image 1
Save to list

€433.73/ pieceexcl. VAT

€524.81incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega HP
Type
14MHP-055
Pitch length
2450 mm
Width
55 mm
Pitch
14 mm