OPTIBELT

OPTIBELT Timing Belt OMEGA HP 2450-14MHP-40

  • ERIKS:23201346
  • Manufacturer:4014486191813
Image 1
Save to list

€316.44/ pieceexcl. VAT

€382.89incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega HP
Type
14MHP-040
Pitch length
2450 mm
Width
40 mm
Pitch
14 mm