OPTIBELT

OPTIBELT Timing Belt OMEGA HP 1200-8MHP-30

  • ERIKS:23201309
  • Manufacturer:4014486190274
Image 1
Save to list

€69.24/ pieceexcl. VAT

€83.78incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega HP
Type
8MHP-030
Pitch length
1200 mm
Width
30 mm
Pitch
8 mm