

€1,265.47/ pieceexcl. VAT
€1,531.22incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega HL |
Type | 14MHL-085 |
Pitch length | 1778 mm |
Width | 85 mm |
Pitch | 14 mm |
Number of teeth | 127 |
Double-sided | No |
Tensile Cord | Glass fiber, spiral wound, reinforced |
Antistatic | Yes |
Material | CR |
Colour | Black |
Profile height | 9.5 mm |
Tooth Height | 5.6 mm |