

€270.37/ pieceexcl. VAT
€327.15incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega HP |
Type | 8MHP-085 |
Pitch length | 1800 mm |
Width | 85 mm |
Pitch | 8 mm |
Profile shape | Round |
Number of teeth | 225 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | Yes |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 5.4 mm |
Tooth Height | 3.2 mm |