

€79.16/ pieceexcl. VAT
€95.78incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega HL |
Type | 8MHL-020 |
Pitch length | 1040 mm |
Width | 20 mm |
Pitch | 8 mm |
Number of teeth | 130 |
Double-sided | No |
Tensile Cord | Glass fiber, spiral wound, reinforced |
Antistatic | Yes |
Material | CR |
Colour | Black |
Profile height | 5.4 mm |
Tooth Height | 3.2 mm |