

€502.58/ pieceexcl. VAT
€608.12incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega Fan Power |
Type | 14MFP-040 |
Pitch length | 3850 mm |
Width | 40 mm |
Pitch | 14 mm |
Number of teeth | 275 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | Yes |
Material | CR |
Colour | Black |
Profile height | 9.5 mm |
Tooth Height | 5.6 mm |