OPTIBELT

OPTIBELT Timing Belt OMEGA 882-3M-15

  • ERIKS:23201277
  • Manufacturer:4014486043228
Image 1
Save to list

€16.68/ pieceexcl. VAT

€20.18incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-015
Pitch length
882 mm
Width
15 mm
Pitch
3 mm