

€14.95/ pieceexcl. VAT
€18.09incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega |
Type | 3M-015 |
Pitch length | 669 mm |
Width | 15 mm |
Pitch | 3 mm |
Number of teeth | 223 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 2.3 mm |
Tooth Height | 1.1 mm |
€14.72/ pieceexcl. VAT
€17.81incl. VAT
Estimated delivery date - 19/11/2026