

€9.67/ pieceexcl. VAT
€11.70incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega |
Type | 3M-009 |
Pitch length | 633 mm |
Width | 9 mm |
Pitch | 3 mm |
Number of teeth | 211 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 2.3 mm |
Tooth Height | 1.1 mm |
€9.68/ pieceexcl. VAT
€11.71incl. VAT
Estimated delivery date - 19/11/2026