OPTIBELT

OPTIBELT Timing Belt OMEGA 564-3M-15

  • ERIKS:23201235
  • Manufacturer:4014486042245
Image 1
Save to list

€13.61/ pieceexcl. VAT

€16.47incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-015
Pitch length
564 mm
Width
15 mm
Pitch
3 mm