

€13.61/ pieceexcl. VAT
€16.47incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega |
Type | 3M-015 |
Pitch length | 558 mm |
Width | 15 mm |
Pitch | 3 mm |
Number of teeth | 186 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 2.3 mm |
Tooth Height | 1.1 mm |
€13.75/ pieceexcl. VAT
€16.64incl. VAT
Sold per: 32Min. order: 32
Estimated delivery date - 07/01/2027