OPTIBELT

OPTIBELT Timing Belt OMEGA 447-3M-9

  • ERIKS:23201195
  • Manufacturer:4014486041507
Image 1
Save to list

€8.46/ pieceexcl. VAT

€10.24incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-009
Pitch length
447 mm
Width
9 mm
Pitch
3 mm