OPTIBELT

OPTIBELT Timing Belt OMEGA 447-3M-6

  • ERIKS:23201168
  • Manufacturer:4014486041491
Image 1
Save to list

€6.50/ pieceexcl. VAT

€7.87incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-006
Pitch length
447 mm
Width
6 mm
Pitch
3 mm