

€410.03/ pieceexcl. VAT
€496.14incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega |
Type | 14M-040 |
Pitch length | 4004 mm |
Width | 40 mm |
Pitch | 14 mm |
Number of teeth | 286 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 9.5 mm |
Tooth Height | 5.6 mm |
€294.90/ pieceexcl. VAT
€356.83incl. VAT
Estimated delivery date - 19/11/2026