

€21.34/ pieceexcl. VAT
€25.82incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega |
Type | 5M-025 |
Pitch length | 330 mm |
Width | 25 mm |
Pitch | 5 mm |
Number of teeth | 66 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 3.4 mm |
Tooth Height | 1.9 mm |
€17.52/ pieceexcl. VAT
€21.20incl. VAT
Estimated delivery date - 19/11/2026