OPTIBELT

OPTIBELT Timing Belt OMEGA 330-3M-9

  • ERIKS:23201172
  • Manufacturer:4014486040920
Image 1
Save to list

€7.48/ pieceexcl. VAT

€9.05incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-009
Pitch length
330 mm
Width
9 mm
Pitch
3 mm