OPTIBELT

OPTIBELT Timing Belt OMEGA 300-3M-9

  • ERIKS:23201163
  • Manufacturer:4014486040692
Image 1
Save to list

€7.35/ pieceexcl. VAT

€8.89incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-009
Pitch length
300 mm
Width
9 mm
Pitch
3 mm