OPTIBELT

OPTIBELT Timing Belt OMEGA 285-3M-15

  • ERIKS:23201156
  • Manufacturer:4014486040524
Image 1
Save to list

€10.79/ pieceexcl. VAT

€13.06incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-015
Pitch length
285 mm
Width
15 mm
Pitch
3 mm