OPTIBELT

OPTIBELT Timing Belt OMEGA 225-3M-9

  • ERIKS:23200850
  • Manufacturer:4014486039993
Image 1
Save to list

€7.10/ pieceexcl. VAT

€8.59incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-009
Pitch length
225 mm
Width
9 mm
Pitch
3 mm