OPTIBELT

OPTIBELT Timing Belt OMEGA 225-3M-6

  • ERIKS:23200851
  • Manufacturer:4014486039986
Image 1
Save to list

€5.65/ pieceexcl. VAT

€6.84incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-006
Pitch length
225 mm
Width
6 mm
Pitch
3 mm