OPTIBELT

OPTIBELT Timing Belt OMEGA 225-3M-15

  • ERIKS:23201135
  • Manufacturer:4014486040005
Image 1
Save to list

€10.55/ pieceexcl. VAT

€12.77incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-015
Pitch length
225 mm
Width
15 mm
Pitch
3 mm