OPTIBELT

OPTIBELT Timing Belt OMEGA 204-3M-9

  • ERIKS:23201128
  • Manufacturer:4014486039757
Image 1
Save to list

€6.73/ pieceexcl. VAT

€8.14incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-009
Pitch length
204 mm
Width
9 mm
Pitch
3 mm