OPTIBELT

OPTIBELT Timing Belt OMEGA 201-3M-6

  • ERIKS:23201167
  • Manufacturer:4014486039702
Image 1
Save to list

€5.52/ pieceexcl. VAT

€6.68incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-006
Pitch length
201 mm
Width
6 mm
Pitch
3 mm