

€42.11/ pieceexcl. VAT
€50.95incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega |
Type | 5M-015 |
Pitch length | 1895 mm |
Width | 15 mm |
Pitch | 5 mm |
Profile shape | Round |
Number of teeth | 379 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 3.4 mm |
Tooth Height | 1.9 mm |