

€41.83/ pieceexcl. VAT
€50.61incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega |
Type | 5M-015 |
Pitch length | 1870 mm |
Width | 15 mm |
Pitch | 5 mm |
Number of teeth | 374 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 3.4 mm |
Tooth Height | 1.9 mm |
€185.09/ pieceexcl. VAT
€223.96incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 05/01/2027