OPTIBELT

OPTIBELT Timing Belt OMEGA 180-3M-9

  • ERIKS:23201192
  • Manufacturer:4014486039474
Image 1
Save to list

€6.62/ pieceexcl. VAT

€8.01incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-009
Pitch length
180 mm
Width
9 mm
Pitch
3 mm