

€675.73/ pieceexcl. VAT
€817.63incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega |
Type | 14M-115 |
Pitch length | 1778 mm |
Width | 115 mm |
Pitch | 14 mm |
Profile shape | Round |
Number of teeth | 127 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 9.5 mm |
Tooth Height | 5.6 mm |