

€82.73/ pieceexcl. VAT
€100.10incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega |
Type | 8M-030 |
Pitch length | 1728 mm |
Width | 30 mm |
Pitch | 8 mm |
Number of teeth | 216 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 5.4 mm |
Tooth Height | 3.2 mm |
€60.61/ pieceexcl. VAT
€73.34incl. VAT
Estimated delivery date - 19/11/2026