

€55.19/ pieceexcl. VAT
€66.78incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega |
Type | 8M-020 |
Pitch length | 1728 mm |
Width | 20 mm |
Pitch | 8 mm |
Profile shape | Round |
Number of teeth | 216 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 5.4 mm |
Tooth Height | 3.2 mm |
€40.43/ pieceexcl. VAT
€48.92incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 19/11/2026