OPTIBELT

OPTIBELT Timing Belt OMEGA 1344-14M-55

  • ERIKS:12448495
  • Manufacturer:4014486415322
Image 1
Save to list

€273.25/ pieceexcl. VAT

€330.63incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
PowerGrip® HTD®
Type
14M-055
Pitch length
1344 mm
Width
55 mm
Pitch
14 mm