OPTIBELT

OPTIBELT Timing Belt Metric T10/980-32

  • ERIKS:23206316
  • Manufacturer:4014486085976
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR
Type
T10-032
Pitch length
980 mm
Width
32 mm
Pitch
10 mm
Profile shape
Trapezoid
Material
PU