

€425.69/ pieceexcl. VAT
€515.08incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain Carbon |
Type | 8MDLC-062 |
Pitch length | 640 mm |
Width | 62 mm |
Pitch | 8 mm |
Number of teeth | 80 |
Double-sided | No |
Tensile Cord | Carbon |
Antistatic | No |
Material | PU |
Colour | Black |
Temperature resistance | from -30 to 80 °C |
Profile height | 5.9 mm |
Tooth Height | 3.4 mm |