

€146.76/ pieceexcl. VAT
€177.58incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Power |
Type | T10-050 |
Pitch length | 1140 mm |
Width | 50 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Number of teeth | 114 |
Double-sided | No |
Tensile Cord | Steel |
Antistatic | No |
Material | PU |
Colour | Grey |
Profile height | 4.5 mm |
Tooth Height | 2.5 mm |
€80.13/ pieceexcl. VAT
€96.96incl. VAT
Estimated delivery date - 26/11/2026