

€13.48/ pieceexcl. VAT
€16.31incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Power |
Type | T2.5-004 |
Pitch length | 160 mm |
Width | 4 mm |
Pitch | 2.5 mm |
Profile shape | Trapezoid |
Number of teeth | 64 |
Double-sided | No |
Tensile Cord | Steel |
Antistatic | No |
Material | PU |
Colour | Grey |
Profile height | 1.3 mm |
Tooth Height | 0.7 mm |
€2.35/ pieceexcl. VAT
€2.84incl. VAT
2 In stock - Estimated delivery date 09/11/2026