

€77.80/ pieceexcl. VAT
€94.14incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Power |
Type | T10-025 |
Pitch length | 1080 mm |
Width | 25 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Number of teeth | 108 |
Double-sided | No |
Tensile Cord | Steel |
Antistatic | No |
Material | PU |
Colour | Grey |
Profile height | 4.5 mm |
Tooth Height | 2.5 mm |
€38.97/ pieceexcl. VAT
€47.15incl. VAT
1 In stock - Estimated delivery date 10/11/2026