

€40.41/ pieceexcl. VAT
€48.90incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Power |
Type | AT5-025 |
Pitch length | 300 mm |
Width | 25 mm |
Pitch | 5 mm |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Antistatic | No |
Material | PU |
Colour | Grey |
Profile height | 2.7 mm |
Tooth Height | 1.2 mm |
€18.71/ pieceexcl. VAT
€22.64incl. VAT
Estimated delivery date - 26/11/2026